https://www.bdiexpress.com/medias/INDDODPULLEY-FXD-1G-QD-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA0ODd8aW1hZ2UvanBlZ3xhREU0TDJnNVl5OHhNRFF5TWpNMk9EVXpORFUxT0M5SlRrUkVUMFJRVlV4TVJWbGZSbGhFWHpGSFgxRkVYMHRYWHpNd01IZ3pNREF1YW5CbnxlNmFjOGUxMDhlMGFjOTE3NmJlZGM0ZjM1MTQ4NmZhMzg5NDQxMTI5M2UzNDM3MDE2NjE3NTc4MzE1YzE3MTlh
DODGE
DODGE
MAL122
DODGE DODGE
Description
AK124H V-BELT SHEAVE
1 Grooves; 12-1/4" Outside Diameter; Bushed; L Bushing Series; 3L | 4L | A Belt Series; 11.66" Pitch Minimum; 12" Pitch Maximum; 3/8 To 1-1/2" Bushing Bore Range; Keyway
Part #
MAL122
BDI #
630604
Details
91.02
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/MAL122/p/630604
Your Price
$ 91.02 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
2.747
EAN
0775829026981
Product Group - BDI
M02350
Number of Grooves
1
Mounting Method
Bushed
Bushing Size
L
Belt Series
3L | 4L | A
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Reverse Mount | Arm Style | Bore Size 3/8 and 7/16 has No Keyway
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
MAL122
Weight / LBS
5.9
Long Description
1 Grooves; 12-1/4" Outside Diameter; Bushed; L Bushing Series; 3L | 4L | A Belt Series; 11.66" Pitch Minimum; 12" Pitch Maximum; 3/8 To 1-1/2" Bushing Bore Range; Keyway
Belt Width Minimum
0.375 Inch | 9.525 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Minimum
11.66 Inch | 296.164 Millimeter
Bushing Bore Range
3/8 To 1-1/2 Inch | 14 To 38 Millimeter
Outside Diameter
12.25 Inch | 311.15 Millimeter
Pitch Diameter Maximum
12 Inch | 304.8 Millimeter
Belt Width Maximum
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh