https://www.bdiexpress.com/medias/INDDODPULLEY-FXD-1G-QD-KW-2-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgwODR8aW1hZ2UvanBlZ3xhRE14TDJnNU1TOHhNRFF5TWpNMk9EZzVOVEF3Tmk5SlRrUkVUMFJRVlV4TVJWbGZSbGhFWHpGSFgxRkVYMHRYWHpKZk16QXdlRE13TUM1cWNHY3wxNDQwZDQ0MzU0ZDEyZmM4NThlNjRmZTM0OTYxYWM2MjgwZGI4OTQwZThjZmY0YzczN2U4OWFkYzU4YTI2MmM1
DODGE
DODGE
MAL49
DODGE DODGE
Description
AK51H V-BELT SHEAVE
1 Grooves; 4.95" Outside Diameter; Bushed; L Bushing Series; 3L | 4L | A Belt Series; 4.36" Pitch Minimum; 4.7" Pitch Maximum; 3/8 To 1-1/2" Bushing Bore Range; Keyway
Part #
MAL49
BDI #
630617
Details
38.15
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/MAL49/p/630617
Your Price
$ 38.15 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
1.044
EAN
0775829027117
Product Group - BDI
M02350
Number of Grooves
1
Mounting Method
Bushed
Bushing Size
L
Belt Series
3L | 4L | A
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Reverse Mount | Web Style | Bore Size 3/8 and 7/16 has No Keyway
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
MAL49
Weight / LBS
2.35
Long Description
1 Grooves; 4.95" Outside Diameter; Bushed; L Bushing Series; 3L | 4L | A Belt Series; 4.36" Pitch Minimum; 4.7" Pitch Maximum; 3/8 To 1-1/2" Bushing Bore Range; Keyway
Bushing Bore Range
3/8 To 1-1/2 Inch | 14 To 38 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Maximum
4.7 Inch | 119.38 Millimeter
Pitch Diameter Minimum
4.36 Inch | 110.744 Millimeter
Belt Width Maximum
0.5 Inch | 12.7 Millimeter
Outside Diameter
4.95 Inch | 125.73 Millimeter
Belt Width Minimum
0.375 Inch | 9.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh