https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-1G-FB-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYxNjN8aW1hZ2UvanBlZ3xhRE5qTDJneE9TOHhNRFF4T0RZMk1EazJOalF6TUM5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpGSFgwWkNYMHRYWHpNd01IZ3pNREF1YW5CbnwxODc3NjQ3ZTFkYjUzZWYxNjkyNjljOTk1MTRhMGNmZDExNjNlN2U0MGJkNDUyM2E3MTliNDVjMzBmNDI3NWQz
DODGE
DODGE
MB40X1
DODGE DODGE
Description
BK40 X 1 V-BELT SHEAVE
1" Bore; 1 Grooves; 3.95" Outside Diameter; Finished Bore; 4L | A | 5L | B Belt Series; 3.2" Pitch Minimum; 3.6" Pitch Maximum; Keyway
Part #
MB40X1
BDI #
630808
Details
40.21
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/MB40X1/p/630808
Your Price
$ 40.21 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
0.84
EAN
0775829028473
Product Group - BDI
M02350
Number of Grooves
1
Mounting Method
Finished Bore
Bushing Size
No Bushing
Belt Series
4L | A | 5L | B
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Solid Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
MB40X1
Weight / LBS
2
Long Description
1" Bore; 1 Grooves; 3.95" Outside Diameter; Finished Bore; 4L | A | 5L | B Belt Series; 3.2" Pitch Minimum; 3.6" Pitch Maximum; Keyway
Pitch Diameter Maximum
3.6 Inch | 91.44 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Pitch Diameter Minimum
3.2 Inch | 81.28 Millimeter
Bore
1 Inch | 25.4 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Outside Diameter
3.95 Inch | 100.33 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh