SKF
SKF
PHP 10-3V530TB
SKF SKF
Description
PHP 10-3V530TB PULLEY ; NON-RETURNABLE
10 Grooves; 5.3" Outside Diameter; Bushed; 2517 Bushing Series; 3V Belt Series; 5-1/4" Pitch Minimum; 5-1/4" Pitch Maximum; 1/2 To 2-1/2" Bushing Bore Range; Keyway
Part #
PHP 10-3V530TB
BDI #
1282926
Details
254.56
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/PHP-10-3V530TB/p/1282926
Your Price
$ 254.56 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
3.484
EAN
7316572753330
Product Group - BDI
M02350
Number of Grooves
10
Mounting Method
Bushed
Bushing Size
2517
Belt Series
3V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Solid Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Long Description
10 Grooves; 5.3" Outside Diameter; Bushed; 2517 Bushing Series; 3V Belt Series; 5-1/4" Pitch Minimum; 5-1/4" Pitch Maximum; 1/2 To 2-1/2" Bushing Bore Range; Keyway
Outside Diameter
5.3 Inch | 134.62 Millimeter
Belt Width Minimum
0.375 Inch | 9.525 Millimeter
Pitch Diameter Minimum
5.25 Inch | 133.35 Millimeter
Pitch Diameter Maximum
5.25 Inch | 133.35 Millimeter
Bushing Bore Range
1/2 To 2-1/2 Inch | 16 To 60 Millimeter
Belt Width Maximum
0.375 Inch | 9.525 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh