Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

https://www.bdiexpress.com/ca/en/_ui/desktop/green/images/missing-product-300x300-en.jpg PHP 10-3V690TB
1282930 Sheaves - Fixed Pitch 

SKF SKF

PHP 10-3V690TB

Description

PHP 10-3V690TB PULLEY ; NON-RETURNABLE

10 Grooves; 6.9" Outside Diameter; Bushed; 2517 Bushing Series; 3V Belt Series; 6.85" Pitch Minimum; 6.85" Pitch Maximum; 1/2 To 2-1/2" Bushing Bore Range; Keyway

Part #

PHP 10-3V690TB

BDI #
1282930

Details

285.6 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 285.60 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
7.574
EAN
7316572753378
Product Group - BDI
M02350
Number of Grooves
10
Mounting Method
Bushed
Bushing Size
2517
Belt Series
3V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Solid Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
Weight / LBS
17.98972
Long Description
10 Grooves; 6.9" Outside Diameter; Bushed; 2517 Bushing Series; 3V Belt Series; 6.85" Pitch Minimum; 6.85" Pitch Maximum; 1/2 To 2-1/2" Bushing Bore Range; Keyway
Bushing Bore Range
1/2 To 2-1/2 Inch | 16 To 60 Millimeter
Belt Width Maximum
0.375 Inch | 9.525 Millimeter
Pitch Diameter Maximum
6.85 Inch | 173.99 Millimeter
Belt Width Minimum
0.375 Inch | 9.525 Millimeter
Pitch Diameter Minimum
6.85 Inch | 173.99 Millimeter
Outside Diameter
6.9 Inch | 175.26 Millimeter
Bore
0 Inch | 0 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh