![PHP 10-5V900-F](/medias/INDXXXPULLEY-FXD-10G-QD-KW-SOL-300x300.jpg?context=bWFzdGVyfHJvb3R8NTA4NDB8aW1hZ2UvanBlZ3xhR05qTDJnME5DOHhNREV4TXpVNE9USTBPREF6TUM5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpFd1IxOVJSRjlMVjE5VFQweGZNekF3ZURNd01DNXFjR2N8YjI2MzBlOTNiN2U3YzJkZDRlMGUxY2I1YjFjZjMxM2UyZmQwNTc4MjhlOWQxYzg0Y2E4OWQ3NjQ4MjgwMTA0MA)
![PHP 10-5V900-F](/medias/INDXXXPULLEY-FXD-10G-QD-KW-SOL-300x300.jpg?context=bWFzdGVyfHJvb3R8NTA4NDB8aW1hZ2UvanBlZ3xhR05qTDJnME5DOHhNREV4TXpVNE9USTBPREF6TUM5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpFd1IxOVJSRjlMVjE5VFQweGZNekF3ZURNd01DNXFjR2N8YjI2MzBlOTNiN2U3YzJkZDRlMGUxY2I1YjFjZjMxM2UyZmQwNTc4MjhlOWQxYzg0Y2E4OWQ3NjQ4MjgwMTA0MA)
SKF
SKF
PHP 10-5V900-F
SKF SKF
Description
PHP 10-5V900-F PULLEY ; NON-RETURNABLE
10 Grooves; 9" Outside Diameter; Bushed; F Bushing Series; 5V Belt Series; 8.9" Pitch Minimum; 8.9" Pitch Maximum; 1 To 4" Bushing Bore Range; Keyway
Part #
PHP 10-5V900-F
BDI #
1283722
Details
568.13
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/PHP-10-5V900-F/p/1283722
Your Price
$ 568.13 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
22.925
EAN
7316572757598
Product Group - BDI
M02350
Number of Grooves
10
Mounting Method
Bushed
Bushing Size
F
Belt Series
5V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Solid Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Long Description
10 Grooves; 9" Outside Diameter; Bushed; F Bushing Series; 5V Belt Series; 8.9" Pitch Minimum; 8.9" Pitch Maximum; 1 To 4" Bushing Bore Range; Keyway
Belt Width Maximum
0.625 Inch | 15.875 Millimeter
Pitch Diameter Maximum
8.9 Inch | 226.06 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Minimum
0.625 Inch | 15.875 Millimeter
Pitch Diameter Minimum
8.9 Inch | 226.06 Millimeter
Bushing Bore Range
1 To 4 Inch | 48 To 90 Millimeter
Outside Diameter
9 Inch | 228.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh