https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-10G-TL-KW-WEB2-300x300.jpg?context=bWFzdGVyfHJvb3R8NTEwNzR8aW1hZ2UvanBlZ3xhREUxTDJobU5TOHhNREV4TXpVNU5EUTVNRGt4TUM5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpFd1IxOVVURjlMVjE5WFJVSXlYek13TUhnek1EQXVhbkJufGMyODM0YjU1MGE1MTQ0MWFjMzRjY2VmYTY1YTMwN2JhOGQ1ZjEzYjExNTA0ODA3MjZmY2ViNDM1MTIxZDA0MWM
1282395
Sheaves - Fixed Pitch
SKF
SKF
PHP 10SPB630TB
SKF SKF
Description
PHP 10SPB630TB TRANSMISSION PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
10 Grooves; 637MM Outside Diameter; Bushed; 4545 Bushing Series; SPB Belt Series; 630MM Pitch Minimum; 630MM Pitch Maximum; 55 To 120MM Bushing Bore Range; Keyway
Part #
PHP 10SPB630TB
BDI #
1282395
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/PHP-10SPB630TB/p/1282395
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
66
EAN
7316572762981
Product Group - BDI
M02350
Number of Grooves
10
Mounting Method
Bushed
Bushing Size
4545
Belt Series
SPB
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Web Style
Inch - Metric
Metric
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Weight / LBS
145.50492
Long Description
10 Grooves; 637MM Outside Diameter; Bushed; 4545 Bushing Series; SPB Belt Series; 630MM Pitch Minimum; 630MM Pitch Maximum; 55 To 120MM Bushing Bore Range; Keyway
Pitch Diameter Maximum
24.803 Inch | 630 Millimeter
Belt Width Minimum
0.642 Inch | 16.3 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
25.079 Inch | 637 Millimeter
Belt Width Maximum
0.642 Inch | 16.3 Millimeter
Pitch Diameter Minimum
24.803 Inch | 630 Millimeter
Bushing Bore Range
2 To 4-1/2 Inch | 55 To 120 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh