https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-1G-TL-KW-ARM-300x300.jpg?context=bWFzdGVyfHJvb3R8NzgzM3xpbWFnZS9qcGVnfGFETmhMMmhpTXk4eE1EYzJOamM1TkRjMU1qQXpNQzlKVGtSWVdGaFFWVXhNUlZsZlJsaEVYekZIWDFSTVgwdFhYMEZTVFY4ek1EQjRNekF3TG1wd1p3fGY4OGM1YmJhOTE2ZDQ1ZDYzODZlMTg4YzVlNmJjZTIxMzg4ZjhkZDA3NWVjYjY2MzJkN2RkMmIxNmFkY2U2MTQ
SKF
SKF
PHP 1SPA224TB
SKF SKF
Description
PHP 1SPA224TB PULLEY ; NON-RETURNABLE
1 Groove; 229.5MM Outside Diameter; Bushed; 2012 Bushing Series; SPA Belt Series; 224MM Pitch Minimum; 224MM Pitch Maximum; 14 To 50MM Bushing Bore Range; Keyway
Part #
PHP 1SPA224TB
BDI #
1282045
Details
77.58
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/PHP-1SPA224TB/p/1282045
Your Price
$ 77.58 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
3.628
EAN
7316572625705
Product Group - BDI
M02350
Number of Grooves
1
Mounting Method
Bushed
Bushing Size
2012
Belt Series
SPA
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Arm Style
Inch - Metric
Metric
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Long Description
1 Groove; 229.5MM Outside Diameter; Bushed; 2012 Bushing Series; SPA Belt Series; 224MM Pitch Minimum; 224MM Pitch Maximum; 14 To 50MM Bushing Bore Range; Keyway
Bushing Bore Range
1/2 To 2 Inch | 14 To 50 Millimeter
Pitch Diameter Maximum
8.819 Inch | 224 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Outside Diameter
9.035 Inch | 229.5 Millimeter
Pitch Diameter Minimum
8.819 Inch | 224 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Maximum
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh