![PHP 1SPA250TB](/medias/INDXXXPULLEY-FXD-1G-TL-KW-ARM-300x300.jpg?context=bWFzdGVyfHJvb3R8MzM0MTd8aW1hZ2UvanBlZ3xhRGc0TDJnNU5TOHhNREV4TXpVNU1EWTRPVGd5TWk5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpGSFgxUk1YMHRYWDBGU1RWOHpNREI0TXpBd0xtcHdad3xiNjFjMzM4OTgyMjEyMDcyYTJiZTZhMzRjOGEzZWE2OGRjNzliZTQzODYzN2YxMGU3ZTdiNTBmMWJjZWM1MzRh)
![PHP 1SPA250TB](/medias/INDXXXPULLEY-FXD-1G-TL-KW-ARM-300x300.jpg?context=bWFzdGVyfHJvb3R8MzM0MTd8aW1hZ2UvanBlZ3xhRGc0TDJnNU5TOHhNREV4TXpVNU1EWTRPVGd5TWk5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpGSFgxUk1YMHRYWDBGU1RWOHpNREI0TXpBd0xtcHdad3xiNjFjMzM4OTgyMjEyMDcyYTJiZTZhMzRjOGEzZWE2OGRjNzliZTQzODYzN2YxMGU3ZTdiNTBmMWJjZWM1MzRh)
SKF
SKF
PHP 1SPA250TB
SKF SKF
Description
PHP 1SPA250TB PULLEY ; NON-RETURNABLE
1 Groove; 255.5MM Outside Diameter; Bushed; 2012 Bushing Series; SPA Belt Series; 250MM Pitch Minimum; 250MM Pitch Maximum; 14 To 50MM Bushing Bore Range; Keyway
Part #
PHP 1SPA250TB
BDI #
1282057
Details
84.17
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/PHP-1SPA250TB/p/1282057
Your Price
$ 84.17 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
4.527
EAN
7316572625828
Product Group - BDI
M02350
Number of Grooves
1
Mounting Method
Bushed
Bushing Size
2012
Belt Series
SPA
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Arm Style
Inch - Metric
Metric
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Long Description
1 Groove; 255.5MM Outside Diameter; Bushed; 2012 Bushing Series; SPA Belt Series; 250MM Pitch Minimum; 250MM Pitch Maximum; 14 To 50MM Bushing Bore Range; Keyway
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Outside Diameter
10.059 Inch | 255.5 Millimeter
Bushing Bore Range
1/2 To 2 Inch | 14 To 50 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Maximum
0.5 Inch | 12.7 Millimeter
Pitch Diameter Minimum
9.843 Inch | 250 Millimeter
Pitch Diameter Maximum
9.843 Inch | 250 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh