https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-1G-TL-KW-SOL-300x300.jpg?context=bWFzdGVyfHJvb3R8Mzc4Njd8aW1hZ2UvanBlZ3xhREl5TDJnd1lTOHhNRFF4T0RZNU5EY3hOelEzTUM5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpGSFgxUk1YMHRYWDFOUFRGOHpNREI0TXpBd0xtcHdad3xkMTZlNjBjOWE1NWU0NGI5ZDYxNzhhNWRkNTQzZmIxN2VkMDMwZmQyNzJmYzRiMzgyNjAxYmYzMjk0YWIwNjg5
SKF
SKF
PHP 1SPA80TB
SKF SKF
Description
PHP 1SPA80TB PULLEY ; NON-RETURNABLE
1 Groove; 85.5MM Outside Diameter; Bushed; 1210 Bushing Series; SPA Belt Series; 80MM Pitch Minimum; 80MM Pitch Maximum; 11 To 32MM Bushing Bore Range; Keyway
Part #
PHP 1SPA80TB
BDI #
1281949
Details
17.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/PHP-1SPA80TB/p/1281949
Your Price
$ 17.00 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
0.437
EAN
7316572625712
Product Group - BDI
M02350
Number of Grooves
1
Mounting Method
Bushed
Bushing Size
1210
Belt Series
SPA
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Solid Style
Inch - Metric
Metric
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Long Description
1 Groove; 85.5MM Outside Diameter; Bushed; 1210 Bushing Series; SPA Belt Series; 80MM Pitch Minimum; 80MM Pitch Maximum; 11 To 32MM Bushing Bore Range; Keyway
Pitch Diameter Maximum
3.15 Inch | 80 Millimeter
Outside Diameter
3.366 Inch | 85.5 Millimeter
Pitch Diameter Minimum
3.15 Inch | 80 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
5/8 To 1-1/4 Inch | 11 To 32 Millimeter
Belt Width Maximum
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh