https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-1G-TL-KW-SOL-300x300.jpg?context=bWFzdGVyfHJvb3R8NTY4OXxpbWFnZS9qcGVnfGFEQTNMMmd3TlM4eE1EYzJOamd3TmpjME5URXhPQzlKVGtSWVdGaFFWVXhNUlZsZlJsaEVYekZIWDFSTVgwdFhYMU5QVEY4ek1EQjRNekF3TG1wd1p3fGE0ZGI4NDk5OWY0ODMxNjdiMzJlNjI0NDRhNjNlYjNjYmY0MTVkODU3NjRjZmUzYTNmOWRmMjhhMWM5ZjkxZTM
SKF
SKF
PHP 1SPB425TB
SKF SKF
Description
PHP 1SPB425TB PULLEY ; NON-RETURNABLE
Transmission Pulley; 1 Groove; 432MM Outside Diameter; Bushed; 3020 Bushing Series; SPB Belt Series; 425MM Pitch Minimum; 425MM Pitch Maximum; 25 To 75MM Bushing Bore Range; Keyway
Part #
PHP 1SPB425TB
BDI #
1282350
Details
319.63
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/PHP-1SPB425TB/p/1282350
Your Price
$ 319.63 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
10.88
EAN
7316572628478
Product Group - BDI
M02350
Number of Grooves
1
Mounting Method
Bushed
Bushing Size
3020
Belt Series
SPB
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Taper Lock Bushing
Inch - Metric
Metric
Category - BDI
Sheaves - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Long Description
Transmission Pulley; 1 Groove; 432MM Outside Diameter; Bushed; 3020 Bushing Series; SPB Belt Series; 425MM Pitch Minimum; 425MM Pitch Maximum; 25 To 75MM Bushing Bore Range; Keyway
Belt Width Minimum
0.642 Inch | 16.3 Millimeter
Pitch Diameter Maximum
16.732 Inch | 425 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1 To 3 Inch | 25 To 75 Millimeter
Outside Diameter
17.008 Inch | 432 Millimeter
Belt Width Maximum
0.642 Inch | 16.3 Millimeter
Pitch Diameter Minimum
16.732 Inch | 425 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh