https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-1G-TL-KW-SOL-300x300.jpg?context=bWFzdGVyfHJvb3R8NTY4OXxpbWFnZS9qcGVnfGFEQTNMMmd3TlM4eE1EYzJOamd3TmpjME5URXhPQzlKVGtSWVdGaFFWVXhNUlZsZlJsaEVYekZIWDFSTVgwdFhYMU5QVEY4ek1EQjRNekF3TG1wd1p3fGE0ZGI4NDk5OWY0ODMxNjdiMzJlNjI0NDRhNjNlYjNjYmY0MTVkODU3NjRjZmUzYTNmOWRmMjhhMWM5ZjkxZTM
SKF
SKF
PHP 1SPB475TB
SKF SKF
Description
PHP 1SPB475TB PULLEY ; NON-RETURNABLE
Transmission Pulley; 1 Groove; 482MM Outside Diameter; Bushed; 3020 Bushing Series; SPB Belt Series; 475MM Pitch Minimum; 475MM Pitch Maximum; 25 To 75MM Bushing Bore Range; Keyway
Part #
PHP 1SPB475TB
BDI #
1282359
Details
342.29
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/PHP-1SPB475TB/p/1282359
Your Price
$ 342.29 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
12.78
EAN
7316572628546
Product Group - BDI
M02350
Number of Grooves
1
Mounting Method
Bushed
Bushing Size
3020
Belt Series
SPB
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Taper Lock Bushing
Inch - Metric
Metric
Category - BDI
Sheaves - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Long Description
Transmission Pulley; 1 Groove; 482MM Outside Diameter; Bushed; 3020 Bushing Series; SPB Belt Series; 475MM Pitch Minimum; 475MM Pitch Maximum; 25 To 75MM Bushing Bore Range; Keyway
Bore
0 Inch | 0 Millimeter
Belt Width Minimum
0.642 Inch | 16.3 Millimeter
Belt Width Maximum
0.642 Inch | 16.3 Millimeter
Pitch Diameter Maximum
18.701 Inch | 475 Millimeter
Bushing Bore Range
1 To 3 Inch | 25 To 75 Millimeter
Pitch Diameter Minimum
18.701 Inch | 475 Millimeter
Outside Diameter
18.976 Inch | 482 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh