https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-1G-TL-KW-SOL-300x300.jpg?context=bWFzdGVyfHJvb3R8NTY4OXxpbWFnZS9qcGVnfGFEQTNMMmd3TlM4eE1EYzJOamd3TmpjME5URXhPQzlKVGtSWVdGaFFWVXhNUlZsZlJsaEVYekZIWDFSTVgwdFhYMU5QVEY4ek1EQjRNekF3TG1wd1p3fGE0ZGI4NDk5OWY0ODMxNjdiMzJlNjI0NDRhNjNlYjNjYmY0MTVkODU3NjRjZmUzYTNmOWRmMjhhMWM5ZjkxZTM
SKF
SKF
PHP 1SPB530TB
SKF SKF
Description
PHP 1SPB530TB PULLEY ; NON-RETURNABLE
Transmission Pulley; 1 Groove; 537MM Outside Diameter; Bushed; 3020 Bushing Series; SPB Belt Series; 530MM Pitch Minimum; 530MM Pitch Maximum; 25 To 75MM Bushing Bore Range; Keyway
Part #
PHP 1SPB530TB
BDI #
1282374
Details
406.42
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/PHP-1SPB530TB/p/1282374
Your Price
$ 406.42 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
14.117
EAN
7316572763247
Product Group - BDI
M02350
Number of Grooves
1
Mounting Method
Bushed
Bushing Size
3020
Belt Series
SPB
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Taper Lock Bushing
Inch - Metric
Metric
Category - BDI
Sheaves - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Long Description
Transmission Pulley; 1 Groove; 537MM Outside Diameter; Bushed; 3020 Bushing Series; SPB Belt Series; 530MM Pitch Minimum; 530MM Pitch Maximum; 25 To 75MM Bushing Bore Range; Keyway
Belt Width Minimum
0.642 Inch | 16.3 Millimeter
Outside Diameter
21.142 Inch | 537 Millimeter
Pitch Diameter Maximum
20.866 Inch | 530 Millimeter
Bushing Bore Range
1 To 3 Inch | 25 To 75 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Minimum
20.866 Inch | 530 Millimeter
Belt Width Maximum
0.642 Inch | 16.3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh