https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-1G-TL-KW-ARM-300x300.jpg?context=bWFzdGVyfHJvb3R8NzgzM3xpbWFnZS9qcGVnfGFETmhMMmhpTXk4eE1EYzJOamM1TkRjMU1qQXpNQzlKVGtSWVdGaFFWVXhNUlZsZlJsaEVYekZIWDFSTVgwdFhYMEZTVFY4ek1EQjRNekF3TG1wd1p3fGY4OGM1YmJhOTE2ZDQ1ZDYzODZlMTg4YzVlNmJjZTIxMzg4ZjhkZDA3NWVjYjY2MzJkN2RkMmIxNmFkY2U2MTQ
SKF
SKF
PHP 1SPB630TB
SKF SKF
Description
PHP 1SPB630TB PULLEY ; NON-RETURNABLE
1 Groove; 637MM Outside Diameter; Bushed; 3020 Bushing Series; SPB Belt Series; 630MM Pitch Minimum; 630MM Pitch Maximum; 25 To 75MM Bushing Bore Range; Keyway
Part #
PHP 1SPB630TB
BDI #
1282388
Details
536.56
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/PHP-1SPB630TB/p/1282388
Your Price
$ 536.56 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
19.417
EAN
7316572763377
Product Group - BDI
M02350
Number of Grooves
1
Mounting Method
Bushed
Bushing Size
3020
Belt Series
SPB
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Arm Style
Inch - Metric
Metric
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Long Description
1 Groove; 637MM Outside Diameter; Bushed; 3020 Bushing Series; SPB Belt Series; 630MM Pitch Minimum; 630MM Pitch Maximum; 25 To 75MM Bushing Bore Range; Keyway
Bushing Bore Range
1 To 3 Inch | 25 To 75 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Minimum
0.642 Inch | 16.3 Millimeter
Outside Diameter
25.079 Inch | 637 Millimeter
Pitch Diameter Maximum
24.803 Inch | 630 Millimeter
Belt Width Maximum
0.642 Inch | 16.3 Millimeter
Pitch Diameter Minimum
24.803 Inch | 630 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh