https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-1G-TL-KW-SOL-300x300.jpg?context=bWFzdGVyfHJvb3R8NTY4OXxpbWFnZS9qcGVnfGFEQTNMMmd3TlM4eE1EYzJOamd3TmpjME5URXhPQzlKVGtSWVdGaFFWVXhNUlZsZlJsaEVYekZIWDFSTVgwdFhYMU5QVEY4ek1EQjRNekF3TG1wd1p3fGE0ZGI4NDk5OWY0ODMxNjdiMzJlNjI0NDRhNjNlYjNjYmY0MTVkODU3NjRjZmUzYTNmOWRmMjhhMWM5ZjkxZTM
SKF
SKF
PHP 1SPZ236TB
SKF SKF
Description
PHP 1SPZ236TB PULLEY ; NON-RETURNABLE
Transmission Pulley; 1 Groove; 240MM Outside Diameter; Bushed; 2012 Bushing Series; SPZ Belt Series; 236MM Pitch Minimum; 236MM Pitch Maximum; 14 To 50MM Bushing Bore Range; Keyway
Part #
PHP 1SPZ236TB
BDI #
1282736
Details
68.5
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/PHP-1SPZ236TB/p/1282736
Your Price
$ 68.50 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
3.827
EAN
7316572631270
Product Group - BDI
M02350
Number of Grooves
1
Mounting Method
Bushed
Bushing Size
2012
Belt Series
SPZ
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Taper Lock Bushing
Inch - Metric
Metric
Category - BDI
Sheaves - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Long Description
Transmission Pulley; 1 Groove; 240MM Outside Diameter; Bushed; 2012 Bushing Series; SPZ Belt Series; 236MM Pitch Minimum; 236MM Pitch Maximum; 14 To 50MM Bushing Bore Range; Keyway
Outside Diameter
9.449 Inch | 240 Millimeter
Belt Width Minimum
0.382 Inch | 9.7 Millimeter
Pitch Diameter Minimum
9.291 Inch | 236 Millimeter
Pitch Diameter Maximum
9.291 Inch | 236 Millimeter
Belt Width Maximum
0.382 Inch | 9.7 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1/2 To 2 Inch | 14 To 50 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh