https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-1G-TL-KW-ARM-300x300.jpg?context=bWFzdGVyfHJvb3R8NzgzM3xpbWFnZS9qcGVnfGFETmhMMmhpTXk4eE1EYzJOamM1TkRjMU1qQXpNQzlKVGtSWVdGaFFWVXhNUlZsZlJsaEVYekZIWDFSTVgwdFhYMEZTVFY4ek1EQjRNekF3TG1wd1p3fGY4OGM1YmJhOTE2ZDQ1ZDYzODZlMTg4YzVlNmJjZTIxMzg4ZjhkZDA3NWVjYjY2MzJkN2RkMmIxNmFkY2U2MTQ
SKF
SKF
PHP 1SPZ450TB
SKF SKF
Description
PHP 1SPZ450TB PULLEY ; NON-RETURNABLE
1 Groove; 454MM Outside Diameter; Bushed; 2517 Bushing Series; SPZ Belt Series; 450MM Pitch Minimum; 450MM Pitch Maximum; 16 To 60MM Bushing Bore Range; Keyway
Part #
PHP 1SPZ450TB
BDI #
1282777
Details
161.4
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/PHP-1SPZ450TB/p/1282777
Your Price
$ 161.40 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
6.58
EAN
7316572631683
Product Group - BDI
M02350
Number of Grooves
1
Mounting Method
Bushed
Bushing Size
2517
Belt Series
SPZ
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Arm Style
Inch - Metric
Metric
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Long Description
1 Groove; 454MM Outside Diameter; Bushed; 2517 Bushing Series; SPZ Belt Series; 450MM Pitch Minimum; 450MM Pitch Maximum; 16 To 60MM Bushing Bore Range; Keyway
Belt Width Maximum
0.382 Inch | 9.7 Millimeter
Pitch Diameter Minimum
17.717 Inch | 450 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1/2 To 2-1/2 Inch | 16 To 60 Millimeter
Outside Diameter
17.874 Inch | 454 Millimeter
Belt Width Minimum
0.382 Inch | 9.7 Millimeter
Pitch Diameter Maximum
17.717 Inch | 450 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh