https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-1G-TL-KW-SOL-300x300.jpg?context=bWFzdGVyfHJvb3R8Mzc4Njd8aW1hZ2UvanBlZ3xhREl5TDJnd1lTOHhNRFF4T0RZNU5EY3hOelEzTUM5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpGSFgxUk1YMHRYWDFOUFRGOHpNREI0TXpBd0xtcHdad3xkMTZlNjBjOWE1NWU0NGI5ZDYxNzhhNWRkNTQzZmIxN2VkMDMwZmQyNzJmYzRiMzgyNjAxYmYzMjk0YWIwNjg5
SKF
SKF
PHP 1SPZ50TB
SKF SKF
Description
PHP 1SPZ50TB PULLEY ; NON-RETURNABLE
1 Groove; 54MM Outside Diameter; Bushed; 1008 Bushing Series; SPZ Belt Series; 50MM Pitch Minimum; 50MM Pitch Maximum; 9 To 25MM Bushing Bore Range; Keyway
Part #
PHP 1SPZ50TB
BDI #
1282593
Details
13.52
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/PHP-1SPZ50TB/p/1282593
Your Price
$ 13.52 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
0.273
EAN
7316572629826
Product Group - BDI
M02350
Number of Grooves
1
Mounting Method
Bushed
Bushing Size
1008
Belt Series
SPZ
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Solid Style
Inch - Metric
Metric
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Long Description
1 Groove; 54MM Outside Diameter; Bushed; 1008 Bushing Series; SPZ Belt Series; 50MM Pitch Minimum; 50MM Pitch Maximum; 9 To 25MM Bushing Bore Range; Keyway
Belt Width Minimum
0.382 Inch | 9.7 Millimeter
Pitch Diameter Maximum
1.969 Inch | 50 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
2.126 Inch | 54 Millimeter
Bushing Bore Range
3/8 To 1 Inch | 9 To 25 Millimeter
Belt Width Maximum
0.382 Inch | 9.7 Millimeter
Pitch Diameter Minimum
1.969 Inch | 50 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh