https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-1G-TL-KW-SOL-300x300.jpg?context=bWFzdGVyfHJvb3R8NTY4OXxpbWFnZS9qcGVnfGFEQTNMMmd3TlM4eE1EYzJOamd3TmpjME5URXhPQzlKVGtSWVdGaFFWVXhNUlZsZlJsaEVYekZIWDFSTVgwdFhYMU5QVEY4ek1EQjRNekF3TG1wd1p3fGE0ZGI4NDk5OWY0ODMxNjdiMzJlNjI0NDRhNjNlYjNjYmY0MTVkODU3NjRjZmUzYTNmOWRmMjhhMWM5ZjkxZTM
SKF
SKF
PHP 1SPZ85TB
SKF SKF
Description
PHP 1SPZ85TB PULLEY ; NON-RETURNABLE
1 Groove; 89MM Outside Diameter; Bushed; 1210 Bushing Series; SPZ Belt Series; 85MM Pitch Minimum; 85MM Pitch Maximum; 11 To 32MM Bushing Bore Range; Keyway
Part #
PHP 1SPZ85TB
BDI #
1282619
Details
18.58
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/PHP-1SPZ85TB/p/1282619
Your Price
$ 18.58 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
0.637
EAN
7316572630105
Product Group - BDI
M02350
Number of Grooves
1
Mounting Method
Bushed
Bushing Size
1210
Belt Series
SPZ
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Solid Style
Inch - Metric
Metric
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Long Description
1 Groove; 89MM Outside Diameter; Bushed; 1210 Bushing Series; SPZ Belt Series; 85MM Pitch Minimum; 85MM Pitch Maximum; 11 To 32MM Bushing Bore Range; Keyway
Pitch Diameter Maximum
3.346 Inch | 85 Millimeter
Belt Width Minimum
0.382 Inch | 9.7 Millimeter
Belt Width Maximum
0.382 Inch | 9.7 Millimeter
Outside Diameter
3.504 Inch | 89 Millimeter
Pitch Diameter Minimum
3.346 Inch | 85 Millimeter
Bushing Bore Range
5/8 To 1-1/4 Inch | 11 To 32 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh