https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-1G-TL-KW-SOL-300x300.jpg?context=bWFzdGVyfHJvb3R8NTY4OXxpbWFnZS9qcGVnfGFEQTNMMmd3TlM4eE1EYzJOamd3TmpjME5URXhPQzlKVGtSWVdGaFFWVXhNUlZsZlJsaEVYekZIWDFSTVgwdFhYMU5QVEY4ek1EQjRNekF3TG1wd1p3fGE0ZGI4NDk5OWY0ODMxNjdiMzJlNjI0NDRhNjNlYjNjYmY0MTVkODU3NjRjZmUzYTNmOWRmMjhhMWM5ZjkxZTM
SKF
SKF
PHP 1SPZ95TB
SKF SKF
Description
PHP 1SPZ95TB PULLEY ; NON-RETURNABLE
1 Groove; 99MM Outside Diameter; Bushed; 1210 Bushing Series; SPZ Belt Series; 95MM Pitch Minimum; 95MM Pitch Maximum; 11 To 32MM Bushing Bore Range; Keyway
Part #
PHP 1SPZ95TB
BDI #
1282630
Details
19.38
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/PHP-1SPZ95TB/p/1282630
Your Price
$ 19.38 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
0.737
EAN
7316572630228
Product Group - BDI
M02350
Number of Grooves
1
Mounting Method
Bushed
Bushing Size
1210
Belt Series
SPZ
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Solid Style
Inch - Metric
Metric
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Long Description
1 Groove; 99MM Outside Diameter; Bushed; 1210 Bushing Series; SPZ Belt Series; 95MM Pitch Minimum; 95MM Pitch Maximum; 11 To 32MM Bushing Bore Range; Keyway
Pitch Diameter Maximum
3.74 Inch | 95 Millimeter
Outside Diameter
3.898 Inch | 99 Millimeter
Belt Width Maximum
0.382 Inch | 9.7 Millimeter
Bushing Bore Range
5/8 To 1-1/4 Inch | 11 To 32 Millimeter
Belt Width Minimum
0.382 Inch | 9.7 Millimeter
Pitch Diameter Minimum
3.74 Inch | 95 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh