https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-2G-TL-KW-WEB2-300x300.jpg?context=bWFzdGVyfHJvb3R8MjU3NDl8aW1hZ2UvanBlZ3xhRE5pTDJnME1DOHhNREV4TXpVNU1UQTRNekF6T0M5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpKSFgxUk1YMHRYWDFkRlFqSmZNekF3ZURNd01DNXFjR2N8NmM4MDJiNThkMmNhNmJkNmRjMzZiYjZlMTk5MDljNDQwOTRlODkyYjg3NDA5YmQ2MWI2YWQ5NTllZjc5MTBhNg
SKF
SKF
PHP 2SPZ190TB
SKF SKF
Description
PHP 2SPZ190TB PULLEY ; NON-RETURNABLE
2 Grooves; 194MM Outside Diameter; Bushed; 2012 Bushing Series; SPZ Belt Series; 190MM Pitch Minimum; 190MM Pitch Maximum; 14 To 50MM Bushing Bore Range; Keyway
Part #
PHP 2SPZ190TB
BDI #
1282709
Details
64.77
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/PHP-2SPZ190TB/p/1282709
Your Price
$ 64.77 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
2.947
EAN
7316572631027
Product Group - BDI
M02350
Number of Grooves
2
Mounting Method
Bushed
Bushing Size
2012
Belt Series
SPZ
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Web Style
Inch - Metric
Metric
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Long Description
2 Grooves; 194MM Outside Diameter; Bushed; 2012 Bushing Series; SPZ Belt Series; 190MM Pitch Minimum; 190MM Pitch Maximum; 14 To 50MM Bushing Bore Range; Keyway
Bore
0 Inch | 0 Millimeter
Belt Width Minimum
0.382 Inch | 9.7 Millimeter
Pitch Diameter Maximum
7.48 Inch | 190 Millimeter
Bushing Bore Range
1/2 To 2 Inch | 14 To 50 Millimeter
Outside Diameter
7.638 Inch | 194 Millimeter
Pitch Diameter Minimum
7.48 Inch | 190 Millimeter
Belt Width Maximum
0.382 Inch | 9.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh