https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-3G-TL-KW-ARM-300x300.jpg?context=bWFzdGVyfHJvb3R8NzgwM3xpbWFnZS9qcGVnfGFHUmhMMmhpTmk4eE1EYzJPRGt6TVRRNE56YzNOQzlKVGtSWVdGaFFWVXhNUlZsZlJsaEVYek5IWDFSTVgwdFhYMEZTVFY4ek1EQjRNekF3TG1wd1p3fDg5NTQ0NmIxYmJlYmIxYzU3YWEzNmI1NTcyMGI1MzMzZjMzMTU3ZjllMDYzOTU2OGMyYWJkMDEzOGRlNDEzMzY
SKF
SKF
PHP 3SPB1000TB
SKF SKF
Description
PHP 3SPB1000TB PULLEY ; NON-RETURNABLE
3 Grooves; 1007MM Outside Diameter; Bushed; 4040 Bushing Series; SPB Belt Series; 1000MM Pitch Minimum; 1000MM Pitch Maximum; 40 To 100MM Bushing Bore Range; Keyway
Part #
PHP 3SPB1000TB
BDI #
1282417
Details
1627.69
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/PHP-3SPB1000TB/p/1282417
Your Price
$ 1,627.69 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
72
EAN
7316572765357
Product Group - BDI
M02350
Number of Grooves
3
Mounting Method
Bushed
Bushing Size
4040
Belt Series
SPB
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Arm Style
Inch - Metric
Metric
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Weight / LBS
158.73264
Long Description
3 Grooves; 1007MM Outside Diameter; Bushed; 4040 Bushing Series; SPB Belt Series; 1000MM Pitch Minimum; 1000MM Pitch Maximum; 40 To 100MM Bushing Bore Range; Keyway
Pitch Diameter Minimum
39.37 Inch | 1000 Millimeter
Outside Diameter
39.646 Inch | 1007 Millimeter
Pitch Diameter Maximum
39.37 Inch | 1000 Millimeter
Bushing Bore Range
1-3/4 To 4 Inch | 40 To 100 Millimeter
Belt Width Minimum
0.642 Inch | 16.3 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Maximum
0.642 Inch | 16.3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh