![PHP 3SPB1120TB](/medias/INDXXXPULLEY-FXD-10G-TL-KW-WEB2-300x300.jpg?context=bWFzdGVyfHJvb3R8NTEwNzR8aW1hZ2UvanBlZ3xhREUxTDJobU5TOHhNREV4TXpVNU5EUTVNRGt4TUM5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpFd1IxOVVURjlMVjE5WFJVSXlYek13TUhnek1EQXVhbkJufGMyODM0YjU1MGE1MTQ0MWFjMzRjY2VmYTY1YTMwN2JhOGQ1ZjEzYjExNTA0ODA3MjZmY2ViNDM1MTIxZDA0MWM)
![PHP 3SPB1120TB](/medias/INDXXXPULLEY-FXD-10G-TL-KW-WEB2-300x300.jpg?context=bWFzdGVyfHJvb3R8NTEwNzR8aW1hZ2UvanBlZ3xhREUxTDJobU5TOHhNREV4TXpVNU5EUTVNRGt4TUM5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpFd1IxOVVURjlMVjE5WFJVSXlYek13TUhnek1EQXVhbkJufGMyODM0YjU1MGE1MTQ0MWFjMzRjY2VmYTY1YTMwN2JhOGQ1ZjEzYjExNTA0ODA3MjZmY2ViNDM1MTIxZDA0MWM)
SKF
SKF
PHP 3SPB1120TB
SKF SKF
Description
PHP 3SPB1120TB PULLEY ; NON-RETURNABLE
Transmission Pulley; 3 Grooves; 1127MM Outside Diameter; Bushed; 4040 Bushing Series; SPB Belt Series; 1120MM Pitch Minimum; 1120MM Pitch Maximum; 40 To 100MM Bushing Bore Range; Keyway
Part #
PHP 3SPB1120TB
BDI #
1282423
Details
1953.17
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/PHP-3SPB1120TB/p/1282423
Your Price
$ 1,953.17 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
110.5
EAN
7316572765555
Product Group - BDI
M02350
Number of Grooves
3
Mounting Method
Bushed
Bushing Size
4040
Belt Series
SPB
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Taper Lock Bushing
Inch - Metric
Metric
Category - BDI
Sheaves - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Long Description
Transmission Pulley; 3 Grooves; 1127MM Outside Diameter; Bushed; 4040 Bushing Series; SPB Belt Series; 1120MM Pitch Minimum; 1120MM Pitch Maximum; 40 To 100MM Bushing Bore Range; Keyway
Belt Width Minimum
0.642 Inch | 16.3 Millimeter
Outside Diameter
44.37 Inch | 1127 Millimeter
Bushing Bore Range
1-3/4 To 4 Inch | 40 To 100 Millimeter
Pitch Diameter Maximum
44.094 Inch | 1120 Millimeter
Belt Width Maximum
0.642 Inch | 16.3 Millimeter
Pitch Diameter Minimum
44.094 Inch | 1120 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh