https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-3G-TL-KW-ARM-300x300.jpg?context=bWFzdGVyfHJvb3R8NzgwM3xpbWFnZS9qcGVnfGFHUmhMMmhpTmk4eE1EYzJPRGt6TVRRNE56YzNOQzlKVGtSWVdGaFFWVXhNUlZsZlJsaEVYek5IWDFSTVgwdFhYMEZTVFY4ek1EQjRNekF3TG1wd1p3fDg5NTQ0NmIxYmJlYmIxYzU3YWEzNmI1NTcyMGI1MzMzZjMzMTU3ZjllMDYzOTU2OGMyYWJkMDEzOGRlNDEzMzY
SKF
SKF
PHP 3SPC1000TB
SKF SKF
Description
PHP 3SPC1000TB PULLEY ; NON-RETURNABLE
3 Grooves; 1009.6MM Outside Diameter; Bushed; 5050 Bushing Series; SPC Belt Series; 1000MM Pitch Minimum; 1000MM Pitch Maximum; 70 To 125MM Bushing Bore Range; Keyway
Part #
PHP 3SPC1000TB
BDI #
1282572
Details
2026.4
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/PHP-3SPC1000TB/p/1282572
Your Price
$ 2,026.40 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
120
EAN
7316572765418
Product Group - BDI
M02350
Number of Grooves
3
Mounting Method
Bushed
Bushing Size
5050
Belt Series
SPC
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Arm Style
Inch - Metric
Metric
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Weight / LBS
264.5544
Long Description
3 Grooves; 1009.6MM Outside Diameter; Bushed; 5050 Bushing Series; SPC Belt Series; 1000MM Pitch Minimum; 1000MM Pitch Maximum; 70 To 125MM Bushing Bore Range; Keyway
Belt Width Minimum
0.866 Inch | 22 Millimeter
Pitch Diameter Maximum
39.37 Inch | 1000 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Maximum
0.866 Inch | 22 Millimeter
Outside Diameter
39.748 Inch | 1009.6 Millimeter
Pitch Diameter Minimum
39.37 Inch | 1000 Millimeter
Bushing Bore Range
2-5/8 To 5 Inch | 70 To 125 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh