https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-10G-TL-KW-WEB2-300x300.jpg?context=bWFzdGVyfHJvb3R8ODUxNnxpbWFnZS9qcGVnfGFHWTRMMmhtTnk4eE1EYzJOakkyTkRRd01UazFNQzlKVGtSWVdGaFFWVXhNUlZsZlJsaEVYekV3UjE5VVRGOUxWMTlYUlVJeVh6TXdNSGd6TURBdWFuQm58OTY5YzYyN2MxZmJlNTc0ZWViNDRjOTMzNzE3ODEwMGVhZDA1NmUyNWU4NzU1ZGNhMjQwNjBmNGQ0N2Y5YzI3NA
SKF
SKF
PHP 3SPC1120TB
SKF SKF
Description
PHP 3SPC1120TB PULLEY ; NON-RETURNABLE
Transmission Pulley; 3 Grooves; 1129.6MM Outside Diameter; Bushed; 5050 Bushing Series; SPC Belt Series; 1120MM Pitch Minimum; 1120MM Pitch Maximum; 70 To 125MM Bushing Bore Range; Keyway
Part #
PHP 3SPC1120TB
BDI #
1282580
Details
2431.54
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/PHP-3SPC1120TB/p/1282580
Your Price
$ 2,431.54 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
147.5
EAN
7316572765708
Product Group - BDI
M02350
Number of Grooves
3
Mounting Method
Bushed
Bushing Size
5050
Belt Series
SPC
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Taper Lock Bushing
Inch - Metric
Metric
Category - BDI
Sheaves - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Long Description
Transmission Pulley; 3 Grooves; 1129.6MM Outside Diameter; Bushed; 5050 Bushing Series; SPC Belt Series; 1120MM Pitch Minimum; 1120MM Pitch Maximum; 70 To 125MM Bushing Bore Range; Keyway
Bushing Bore Range
2-5/8 To 5 Inch | 70 To 125 Millimeter
Belt Width Maximum
0.866 Inch | 22 Millimeter
Pitch Diameter Maximum
44.094 Inch | 1120 Millimeter
Outside Diameter
44.472 Inch | 1129.6 Millimeter
Pitch Diameter Minimum
44.094 Inch | 1120 Millimeter
Belt Width Minimum
0.866 Inch | 22 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh