https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-3G-TL-KW-SOL-300x300.jpg?context=bWFzdGVyfHJvb3R8NDM4MzB8aW1hZ2UvanBlZ3xhRFZpTDJneU9TOHhNREV4TXpVNU1qQTJOakEzT0M5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpOSFgxUk1YMHRYWDFOUFRGOHpNREI0TXpBd0xtcHdad3w0ZWI3NGQxYjc1ZWUxNWZlOTUxMDQ4MDI2OTY4YWJmYWM3YWJhNjVkNzhkODFhNDFiZjdjNGRkN2I0YjI5ZTMy
SKF
SKF
PHP 3SPC265TB
SKF SKF
Description
PHP 3SPC265TB PULLEY ; NON-RETURNABLE
3 Grooves; 274.6MM Outside Diameter; Bushed; 3535 Bushing Series; SPC Belt Series; 265MM Pitch Minimum; 265MM Pitch Maximum; 35 To 90MM Bushing Bore Range; Keyway
Part #
PHP 3SPC265TB
BDI #
1282465
Details
367.75
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/PHP-3SPC265TB/p/1282465
Your Price
$ 367.75 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
19.427
EAN
7316572629055
Product Group - BDI
M02350
Number of Grooves
3
Mounting Method
Bushed
Bushing Size
3535
Belt Series
SPC
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Solid Style
Inch - Metric
Metric
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Long Description
3 Grooves; 274.6MM Outside Diameter; Bushed; 3535 Bushing Series; SPC Belt Series; 265MM Pitch Minimum; 265MM Pitch Maximum; 35 To 90MM Bushing Bore Range; Keyway
Bore
0 Inch | 0 Millimeter
Belt Width Minimum
0.866 Inch | 22 Millimeter
Pitch Diameter Minimum
10.433 Inch | 265 Millimeter
Outside Diameter
10.811 Inch | 274.6 Millimeter
Belt Width Maximum
0.866 Inch | 22 Millimeter
Pitch Diameter Maximum
10.433 Inch | 265 Millimeter
Bushing Bore Range
1-1/4 To 3-1/2 Inch | 35 To 90 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh