https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-3G-TL-KW-ARM-300x300.jpg?context=bWFzdGVyfHJvb3R8MjIzODl8aW1hZ2UvanBlZ3xhR05pTDJoak9DOHhNREk1TXpRM01qTXlPVGMxT0M5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpOSFgxUk1YMHRYWDBGU1RWOHpNREI0TXpBd0xtcHdad3wzODYzMmJiMjM1ZTJlNjc4ZjQzNTc3NWRlM2ZkMmI1ZWZkMjA1OGEzMzhkNDU2YzIyNmU0Njc0ZWRjZDQ2MDlj
SKF
SKF
PHP 3SPC630TB
SKF SKF
Description
PHP 3SPC630TB PULLEY ; NON-RETURNABLE
3 Grooves; 639.6MM Outside Diameter; Bushed; 4040 Bushing Series; SPC Belt Series; 630MM Pitch Minimum; 630MM Pitch Maximum; 40 To 100MM Bushing Bore Range; Keyway
Part #
PHP 3SPC630TB
BDI #
1282548
Details
1014.83
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/PHP-3SPC630TB/p/1282548
Your Price
$ 1,014.83 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
76.3
EAN
7316572763391
Product Group - BDI
M02350
Number of Grooves
3
Mounting Method
Bushed
Bushing Size
4040
Belt Series
SPC
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Arm Style
Inch - Metric
Metric
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Weight / LBS
168.21251
Long Description
3 Grooves; 639.6MM Outside Diameter; Bushed; 4040 Bushing Series; SPC Belt Series; 630MM Pitch Minimum; 630MM Pitch Maximum; 40 To 100MM Bushing Bore Range; Keyway
Belt Width Minimum
0.866 Inch | 22 Millimeter
Pitch Diameter Maximum
24.803 Inch | 630 Millimeter
Belt Width Maximum
0.866 Inch | 22 Millimeter
Bushing Bore Range
1-3/4 To 4 Inch | 40 To 100 Millimeter
Pitch Diameter Minimum
24.803 Inch | 630 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
25.181 Inch | 639.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh