https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-4G-QD-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8NDQ4NTN8aW1hZ2UvanBlZ3xhR05rTDJnNE1pOHhNRFV3TmprME9UWXlNemd6T0M5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpSSFgxRkVYMHRYWHpNd01IZ3pNREF1YW5CbnxkMTZlMDdiYjczMmUxZmIyZTRhNjg3ZTg2MGU5OWRkNTg0YjZkMDJiYWJjMDc4ZGYzZDQzYTA4YjJmODc3MTI4
SKF
SKF
PHP 4-3V265-JA
SKF SKF
Description
PHP 4-3V265-JA PULLEY ; NON-RETURNABLE
4 Grooves; 2.65" Outside Diameter; Bushed; JA Bushing Series; 3V Belt Series; 2.6" Pitch Minimum; 2.6" Pitch Maximum; 3/8 To 1-1/4" Bushing Bore Range; Keyway
Part #
PHP 4-3V265-JA
BDI #
1283472
Details
52.92
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/PHP-4-3V265-JA/p/1283472
Your Price
$ 52.92 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
0.555
EAN
7316572749852
Product Group - BDI
M02350
Number of Grooves
4
Mounting Method
Bushed
Bushing Size
JA
Belt Series
3V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Long Description
4 Grooves; 2.65" Outside Diameter; Bushed; JA Bushing Series; 3V Belt Series; 2.6" Pitch Minimum; 2.6" Pitch Maximum; 3/8 To 1-1/4" Bushing Bore Range; Keyway
Belt Width Maximum
0.375 Inch | 9.525 Millimeter
Bushing Bore Range
3/8 To 1-1/4 Inch | 14 To 28 Millimeter
Belt Width Minimum
0.375 Inch | 9.525 Millimeter
Outside Diameter
2.65 Inch | 67.31 Millimeter
Pitch Diameter Maximum
2.6 Inch | 66.04 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Minimum
2.6 Inch | 66.04 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh