https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-4G-TL-KW-ARM-300x300.jpg?context=bWFzdGVyfHJvb3R8ODMxNnxpbWFnZS9qcGVnfGFETXlMMmd5Tnk4eE1EYzJOalExTnprNU5USTVOQzlKVGtSWVdGaFFWVXhNUlZsZlJsaEVYelJIWDFSTVgwdFhYMEZTVFY4ek1EQjRNekF3TG1wd1p3fDNlNzdkZmUyNTJhM2EwNmY2NmFkMmIyYmEwYjcwZGE0YzlhODA3MThhZDNhODIyNGE2M2JmMzkwNTM3NjAxZTA
SKF
SKF
PHP 4SPA1000TB
SKF SKF
Description
PHP 4SPA1000TB PULLEY ; NON-RETURNABLE
4 Grooves; 1005.5MM Outside Diameter; Bushed; 4040 Bushing Series; SPA Belt Series; 1000MM Pitch Minimum; 1000MM Pitch Maximum; 40 To 100MM Bushing Bore Range; Keyway
Part #
PHP 4SPA1000TB
BDI #
1282168
Details
1451.31
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/PHP-4SPA1000TB/p/1282168
Your Price
$ 1,451.31 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
62
EAN
7316572765326
Product Group - BDI
M02350
Number of Grooves
4
Mounting Method
Bushed
Bushing Size
4040
Belt Series
SPA
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Arm Style
Inch - Metric
Metric
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Weight / LBS
136.68644
Long Description
4 Grooves; 1005.5MM Outside Diameter; Bushed; 4040 Bushing Series; SPA Belt Series; 1000MM Pitch Minimum; 1000MM Pitch Maximum; 40 To 100MM Bushing Bore Range; Keyway
Pitch Diameter Minimum
39.37 Inch | 1000 Millimeter
Belt Width Maximum
0.5 Inch | 12.7 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Pitch Diameter Maximum
39.37 Inch | 1000 Millimeter
Outside Diameter
39.587 Inch | 1005.5 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1-3/4 To 4 Inch | 40 To 100 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh