![PHP 4SPB1250TB](/medias/INDXXXPULLEY-FXD-4G-TL-KW-ARM-300x300.jpg?context=bWFzdGVyfHJvb3R8Mzc1MjF8aW1hZ2UvanBlZ3xhRFV5TDJnek55OHhNREV4TXpVNU1qUTVNakEyTWk5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpSSFgxUk1YMHRYWDBGU1RWOHpNREI0TXpBd0xtcHdad3xkYzJhNGMxYTQ4YWU5MjU1MmFhOWQ0MzA5NmI2YWVjYzJiNDQ3ZWE3MGU1NWY3NzI5MTFhMTUxYzRlMDY5OWE0)
![PHP 4SPB1250TB](/medias/INDXXXPULLEY-FXD-4G-TL-KW-ARM-300x300.jpg?context=bWFzdGVyfHJvb3R8Mzc1MjF8aW1hZ2UvanBlZ3xhRFV5TDJnek55OHhNREV4TXpVNU1qUTVNakEyTWk5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpSSFgxUk1YMHRYWDBGU1RWOHpNREI0TXpBd0xtcHdad3xkYzJhNGMxYTQ4YWU5MjU1MmFhOWQ0MzA5NmI2YWVjYzJiNDQ3ZWE3MGU1NWY3NzI5MTFhMTUxYzRlMDY5OWE0)
SKF
SKF
PHP 4SPB1250TB
SKF SKF
Description
PHP 4SPB1250TB PULLEY ; NON-RETURNABLE
4 Grooves; 1257MM Outside Diameter; Bushed; 4545 Bushing Series; SPB Belt Series; 1250MM Pitch Minimum; 1250MM Pitch Maximum; 55 To 120MM Bushing Bore Range; Keyway
Part #
PHP 4SPB1250TB
BDI #
1282430
Details
2795.46
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/PHP-4SPB1250TB/p/1282430
Your Price
$ 2,795.46 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
162
EAN
7316572662670
Product Group - BDI
M02350
Number of Grooves
4
Mounting Method
Bushed
Bushing Size
4545
Belt Series
SPB
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Arm Style
Inch - Metric
Metric
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Weight / LBS
357.14844
Long Description
4 Grooves; 1257MM Outside Diameter; Bushed; 4545 Bushing Series; SPB Belt Series; 1250MM Pitch Minimum; 1250MM Pitch Maximum; 55 To 120MM Bushing Bore Range; Keyway
Pitch Diameter Minimum
49.213 Inch | 1250 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
2 To 4-1/2 Inch | 55 To 120 Millimeter
Outside Diameter
49.488 Inch | 1257 Millimeter
Pitch Diameter Maximum
49.213 Inch | 1250 Millimeter
Belt Width Maximum
0.642 Inch | 16.3 Millimeter
Belt Width Minimum
0.642 Inch | 16.3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh