https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-4G-TL-KW-SOL-300x300.jpg?context=bWFzdGVyfHJvb3R8NDI4Mjd8aW1hZ2UvanBlZ3xhREUzTDJnMk15OHhNREk1TXpRMk5qSXpORGt4TUM5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpSSFgxUk1YMHRYWDFOUFRGOHpNREI0TXpBd0xtcHdad3w3YWQ2ZjViZDVhZmJiNzdhYjljMTkzZmQzMjM4ZjkwMDdlODI5YmVhOGRhZDFhYmQyOTQ2YzIyYjYyY2JhYjQ0
SKF
SKF
PHP 4SPZ710TB
SKF SKF
Description
PHP 4SPZ710TB PULLEY ; NON-RETURNABLE
Transmission Pulley; 4 Grooves; 714MM Outside Diameter; Bushed; 3030 Bushing Series; SPZ Belt Series; 710MM Pitch Minimum; 710MM Pitch Maximum; 35 To 75MM Bushing Bore Range; Keyway
Part #
PHP 4SPZ710TB
BDI #
1282798
Details
677.9
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/PHP-4SPZ710TB/p/1282798
Your Price
$ 677.90 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
29
EAN
7316572763803
Product Group - BDI
M02350
Number of Grooves
4
Mounting Method
Bushed
Bushing Size
3030
Belt Series
SPZ
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Taper Lock Bushing
Inch - Metric
Metric
Category - BDI
Sheaves - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Long Description
Transmission Pulley; 4 Grooves; 714MM Outside Diameter; Bushed; 3030 Bushing Series; SPZ Belt Series; 710MM Pitch Minimum; 710MM Pitch Maximum; 35 To 75MM Bushing Bore Range; Keyway
Pitch Diameter Maximum
27.953 Inch | 710 Millimeter
Belt Width Minimum
0.382 Inch | 9.7 Millimeter
Pitch Diameter Minimum
27.953 Inch | 710 Millimeter
Outside Diameter
28.11 Inch | 714 Millimeter
Belt Width Maximum
0.382 Inch | 9.7 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1 To 3 Inch | 35 To 75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh