https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-4G-TL-KW-ARM-300x300.jpg?context=bWFzdGVyfHJvb3R8ODMxNnxpbWFnZS9qcGVnfGFETXlMMmd5Tnk4eE1EYzJOalExTnprNU5USTVOQzlKVGtSWVdGaFFWVXhNUlZsZlJsaEVYelJIWDFSTVgwdFhYMEZTVFY4ek1EQjRNekF3TG1wd1p3fDNlNzdkZmUyNTJhM2EwNmY2NmFkMmIyYmEwYjcwZGE0YzlhODA3MThhZDNhODIyNGE2M2JmMzkwNTM3NjAxZTA
SKF
SKF
PHP 4SPZ800TB
SKF SKF
Description
PHP 4SPZ800TB PULLEY ; NON-RETURNABLE
4 Grooves; 804MM Outside Diameter; Bushed; 3030 Bushing Series; SPZ Belt Series; 800MM Pitch Minimum; 800MM Pitch Maximum; 35 To 75MM Bushing Bore Range; Keyway
Part #
PHP 4SPZ800TB
BDI #
1282802
Details
816.25
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/PHP-4SPZ800TB/p/1282802
Your Price
$ 816.25 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
36
EAN
7316572764428
Product Group - BDI
M02350
Number of Grooves
4
Mounting Method
Bushed
Bushing Size
3030
Belt Series
SPZ
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Arm Style
Inch - Metric
Metric
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Weight / LBS
79.36632
Long Description
4 Grooves; 804MM Outside Diameter; Bushed; 3030 Bushing Series; SPZ Belt Series; 800MM Pitch Minimum; 800MM Pitch Maximum; 35 To 75MM Bushing Bore Range; Keyway
Pitch Diameter Maximum
31.496 Inch | 800 Millimeter
Pitch Diameter Minimum
31.496 Inch | 800 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1 To 3 Inch | 35 To 75 Millimeter
Outside Diameter
31.654 Inch | 804 Millimeter
Belt Width Minimum
0.382 Inch | 9.7 Millimeter
Belt Width Maximum
0.382 Inch | 9.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh