https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-6G-QD-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAzNTJ8aW1hZ2UvanBlZ3xhR0V4TDJnMU9DOHhNRFV3TmprNE5ETTVNRFk0Tmk5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpaSFgxRkVYMHRYWHpNd01IZ3pNREF1YW5CbnxlM2FlMzNhYmUzYmRkNWVmNDcxYzZkZThiMTE3NWQzN2Q4NjIyOGU3NGRlNzgxMGY0ZDVmNzdhMGM1NjM3NjJh
SKF
SKF
PHP 6-8V1250-F
SKF SKF
Description
PHP 6-8V1250-F PULLEY ; NON-RETURNABLE
6 Grooves; 12-1/2" Outside Diameter; Bushed; F Bushing Series; 8V Belt Series; 12.3" Pitch Minimum; 12.3" Pitch Maximum; 1 To 4" Bushing Bore Range; Keyway
Part #
PHP 6-8V1250-F
BDI #
1283773
Details
1097.31
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/PHP-6-8V1250-F/p/1283773
Your Price
$ 1,097.31 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
40.8
EAN
7316572758342
Product Group - BDI
M02350
Number of Grooves
6
Mounting Method
Bushed
Bushing Size
F
Belt Series
8V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Weight / LBS
89.9486
Long Description
6 Grooves; 12-1/2" Outside Diameter; Bushed; F Bushing Series; 8V Belt Series; 12.3" Pitch Minimum; 12.3" Pitch Maximum; 1 To 4" Bushing Bore Range; Keyway
Belt Width Maximum
1 Inch | 25.4 Millimeter
Pitch Diameter Minimum
12.3 Inch | 312.42 Millimeter
Pitch Diameter Maximum
12.3 Inch | 312.42 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1 To 4 Inch | 48 To 90 Millimeter
Belt Width Minimum
1 Inch | 25.4 Millimeter
Outside Diameter
12.5 Inch | 317.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh