https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-6G-QD-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAzNTJ8aW1hZ2UvanBlZ3xhR0V4TDJnMU9DOHhNRFV3TmprNE5ETTVNRFk0Tmk5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpaSFgxRkVYMHRYWHpNd01IZ3pNREF1YW5CbnxlM2FlMzNhYmUzYmRkNWVmNDcxYzZkZThiMTE3NWQzN2Q4NjIyOGU3NGRlNzgxMGY0ZDVmNzdhMGM1NjM3NjJh
SKF
SKF
PHP 6-8V1400-F
SKF SKF
Description
PHP 6-8V1400-F PULLEY ; NON-RETURNABLE
6 Grooves; 14" Outside Diameter; Bushed; F Bushing Series; 8V Belt Series; 13.8" Pitch Minimum; 13.8" Pitch Maximum; 1 To 4" Bushing Bore Range; Keyway
Part #
PHP 6-8V1400-F
BDI #
1283775
Details
1273.44
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/PHP-6-8V1400-F/p/1283775
Your Price
$ 1,273.44 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
50.8
EAN
7316572758748
Product Group - BDI
M02350
Number of Grooves
6
Mounting Method
Bushed
Bushing Size
F
Belt Series
8V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Weight / LBS
111.99483
Long Description
6 Grooves; 14" Outside Diameter; Bushed; F Bushing Series; 8V Belt Series; 13.8" Pitch Minimum; 13.8" Pitch Maximum; 1 To 4" Bushing Bore Range; Keyway
Pitch Diameter Minimum
13.8 Inch | 350.52 Millimeter
Bushing Bore Range
1 To 4 Inch | 48 To 90 Millimeter
Pitch Diameter Maximum
13.8 Inch | 350.52 Millimeter
Belt Width Maximum
1 Inch | 25.4 Millimeter
Belt Width Minimum
1 Inch | 25.4 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
14 Inch | 355.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh