SKF
SKF
PHP 6-8V3550-N
SKF SKF
Description
PHP 6-8V3550-N PULLEY ; NON-RETURNABLE
6 Grooves; 35-1/2" Outside Diameter; Bushed; N Bushing Series; 8V Belt Series; 35.3" Pitch Minimum; 35.3" Pitch Maximum; 2-7/16 To 6" Bushing Bore Range; Keyway
Part #
PHP 6-8V3550-N
BDI #
1283786
Details
4056.85
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/PHP-6-8V3550-N/p/1283786
Your Price
$ 4,056.85 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
154.2
EAN
7316572764770
Product Group - BDI
M02350
Number of Grooves
6
Mounting Method
Bushed
Bushing Size
N
Belt Series
8V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Weight / LBS
339.95281
Long Description
6 Grooves; 35-1/2" Outside Diameter; Bushed; N Bushing Series; 8V Belt Series; 35.3" Pitch Minimum; 35.3" Pitch Maximum; 2-7/16 To 6" Bushing Bore Range; Keyway
Outside Diameter
35.5 Inch | 901.7 Millimeter
Pitch Diameter Maximum
35.3 Inch | 896.62 Millimeter
Belt Width Maximum
1 Inch | 25.4 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Minimum
1 Inch | 25.4 Millimeter
Bushing Bore Range
2-7/16 To 6 Inch | 90 To 125 Millimeter
Pitch Diameter Minimum
35.3 Inch | 896.62 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh