![PHP 6-C440TB](/medias/INDXXXPULLEY-FXD-6G-TL-KW-ARM-300x300.jpg?context=bWFzdGVyfHJvb3R8MzAyMjN8aW1hZ2UvanBlZ3xhRGt5TDJoaE1DOHhNREV4TXpVNU16UTBNak16TkM5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpaSFgxUk1YMHRYWDBGU1RWOHpNREI0TXpBd0xtcHdad3w2NjFmODQ0OWZjNjhhYTYyZWQ2YzgyNGE2ZTE4ZmEyNWJlYzU5ZTdhODc2YjZmOGFjZWE0ZGQ4YWMxNmI0M2Vk)
![PHP 6-C440TB](/medias/INDXXXPULLEY-FXD-6G-TL-KW-ARM-300x300.jpg?context=bWFzdGVyfHJvb3R8MzAyMjN8aW1hZ2UvanBlZ3xhRGt5TDJoaE1DOHhNREV4TXpVNU16UTBNak16TkM5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpaSFgxUk1YMHRYWDBGU1RWOHpNREI0TXpBd0xtcHdad3w2NjFmODQ0OWZjNjhhYTYyZWQ2YzgyNGE2ZTE4ZmEyNWJlYzU5ZTdhODc2YjZmOGFjZWE0ZGQ4YWMxNmI0M2Vk)
SKF
SKF
PHP 6-C440TB
SKF SKF
Description
PHP 6-C440TB PULLEY ; NON-RETURNABLE
6 Grooves; 44.4" Outside Diameter; Bushed; 4040 Bushing Series; C Belt Series; 44" Pitch Minimum; 44" Pitch Maximum; 1-3/4 To 4" Bushing Bore Range; Keyway
Part #
PHP 6-C440TB
BDI #
1283400
Details
4222.56
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/PHP-6-C440TB/p/1283400
Your Price
$ 4,222.56 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
145.2
EAN
7316572765678
Product Group - BDI
M02350
Number of Grooves
6
Mounting Method
Bushed
Bushing Size
4040
Belt Series
C
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Weight / LBS
320.11082
Long Description
6 Grooves; 44.4" Outside Diameter; Bushed; 4040 Bushing Series; C Belt Series; 44" Pitch Minimum; 44" Pitch Maximum; 1-3/4 To 4" Bushing Bore Range; Keyway
Bore
0 Inch | 0 Millimeter
Pitch Diameter Maximum
44 Inch | 1117.6 Millimeter
Belt Width Minimum
0.875 Inch | 22.225 Millimeter
Outside Diameter
44.4 Inch | 1127.76 Millimeter
Belt Width Maximum
0.875 Inch | 22.225 Millimeter
Pitch Diameter Minimum
44 Inch | 1117.6 Millimeter
Bushing Bore Range
1-3/4 To 4 Inch | 40 To 100 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh