https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-6G-QD-KW-SOL-300x300.jpg?context=bWFzdGVyfHJvb3R8NjkzOXxpbWFnZS9qcGVnfGFEZzVMMmd6WXk4eE1EYzJOak0wT0RVNE1qazBNaTlKVGtSWVdGaFFWVXhNUlZsZlJsaEVYelpIWDFGRVgwdFhYMU5QVEY4ek1EQjRNekF3TG1wd1p3fGFkMzUyM2U1NDNhOGUzNGYxOTJhNjA1ZjJlOGYxN2I0MzNjZDk1OTg1ZGVmNTdhMmViMWRhMzIwNmJiMDk5ZDI
SKF
SKF
PHP 6-C60-SF
SKF SKF
Description
PHP 6-C60-SF PULLEY ; NON-RETURNABLE
6 Grooves; 6.4" Outside Diameter; Bushed; SF Bushing Series; C Belt Series; 6" Pitch Minimum; 6" Pitch Maximum; 1/2 To 2-15/16" Bushing Bore Range; Keyway
Part #
PHP 6-C60-SF
BDI #
1284349
Details
363.1
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/PHP-6-C60-SF/p/1284349
Your Price
$ 363.10 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
9.1
EAN
7316572751787
Product Group - BDI
M02350
Number of Grooves
6
Mounting Method
Bushed
Bushing Size
SF
Belt Series
C
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Solid Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Weight / LBS
20.06204
Long Description
6 Grooves; 6.4" Outside Diameter; Bushed; SF Bushing Series; C Belt Series; 6" Pitch Minimum; 6" Pitch Maximum; 1/2 To 2-15/16" Bushing Bore Range; Keyway
Belt Width Minimum
0.875 Inch | 22.225 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1/2 To 2-15/16 Inch | 28 To 60 Millimeter
Outside Diameter
6.4 Inch | 162.56 Millimeter
Belt Width Maximum
0.875 Inch | 22.225 Millimeter
Pitch Diameter Minimum
6 Inch | 152.4 Millimeter
Pitch Diameter Maximum
6 Inch | 152.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh