https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-6G-TL-KW-SOL-300x300.jpg?context=bWFzdGVyfHJvb3R8NTAzMzN8aW1hZ2UvanBlZ3xhR1k0TDJoaE5pOHhNREV4TXpVNU16WXdOakUzTkM5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpaSFgxUk1YMHRYWDFOUFRGOHpNREI0TXpBd0xtcHdad3xlYjBlZTUyMjcyNmNlODkzYTdiMWUyN2UzNjBkMDNhODE1MWRlNTVjNGNmMjhkOThjMTMyNjkwZDNlMzk2NzA4
SKF
SKF
PHP 6SPA265TB
SKF SKF
Description
PHP 6SPA265TB PULLEY ; NON-RETURNABLE
Transmission Pulley; 6 Grooves; 270.5MM Outside Diameter; Bushed; SPA Belt Series; 265MM Pitch Minimum; 265MM Pitch Maximum; Keyway
Part #
PHP 6SPA265TB
BDI #
1282068
Details
203.08
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/PHP-6SPA265TB/p/1282068
Your Price
$ 203.08 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
15.461
EAN
7316572757314
Product Group - BDI
M02350
Number of Grooves
6
Mounting Method
Bushed
Bushing Size
Not Available
Belt Series
SPA
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Taper Lock Bushing
Inch - Metric
Metric
Category - BDI
Sheaves - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Long Description
Transmission Pulley; 6 Grooves; 270.5MM Outside Diameter; Bushed; SPA Belt Series; 265MM Pitch Minimum; 265MM Pitch Maximum; Keyway
Belt Width Maximum
0.5 Inch | 12.7 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Pitch Diameter Minimum
10.433 Inch | 265 Millimeter
Pitch Diameter Maximum
10.433 Inch | 265 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
10.65 Inch | 270.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh