https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-6G-TL-KW-WEB2-300x300.jpg?context=bWFzdGVyfHJvb3R8Njk4M3xpbWFnZS9qcGVnfGFEVmxMMmcwWWk4eE1EYzJPREEyTWpReE5EZzNPQzlKVGtSWVdGaFFWVXhNUlZsZlJsaEVYelpIWDFSTVgwdFhYMWRGUWpKZk16QXdlRE13TUM1cWNHY3wwNjAyZWVmMjUwMjUyM2E5NWRmZmU1ZmJhZDlmZWRjMGNiMzlmNzAzM2Q5MzYzYmRmZWFjYWQxZDRiYmMwZmUy
SKF
SKF
PHP 6SPC1250TB
SKF SKF
Description
PHP 6SPC1250TB PULLEY ; NON-RETURNABLE
6 Grooves; 1259.6MM Outside Diameter; Bushed; 5050 Bushing Series; SPC Belt Series; 1250MM Pitch Minimum; 1250MM Pitch Maximum; 70 To 125MM Bushing Bore Range; Keyway
Part #
PHP 6SPC1250TB
BDI #
1282589
Details
4251.19
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/PHP-6SPC1250TB/p/1282589
Your Price
$ 4,251.19 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
258
EAN
7316572662731
Product Group - BDI
M02350
Number of Grooves
6
Mounting Method
Bushed
Bushing Size
5050
Belt Series
SPC
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Web Style
Inch - Metric
Metric
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Weight / LBS
568.79196
Long Description
6 Grooves; 1259.6MM Outside Diameter; Bushed; 5050 Bushing Series; SPC Belt Series; 1250MM Pitch Minimum; 1250MM Pitch Maximum; 70 To 125MM Bushing Bore Range; Keyway
Bore
0 Inch | 0 Millimeter
Belt Width Minimum
0.866 Inch | 22 Millimeter
Pitch Diameter Minimum
49.213 Inch | 1250 Millimeter
Bushing Bore Range
2-5/8 To 5 Inch | 70 To 125 Millimeter
Pitch Diameter Maximum
49.213 Inch | 1250 Millimeter
Outside Diameter
49.591 Inch | 1259.6 Millimeter
Belt Width Maximum
0.866 Inch | 22 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh