https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-6G-TL-KW-WEB2-300x300.jpg?context=bWFzdGVyfHJvb3R8Njk4M3xpbWFnZS9qcGVnfGFEVmxMMmcwWWk4eE1EYzJPREEyTWpReE5EZzNPQzlKVGtSWVdGaFFWVXhNUlZsZlJsaEVYelpIWDFSTVgwdFhYMWRGUWpKZk16QXdlRE13TUM1cWNHY3wwNjAyZWVmMjUwMjUyM2E5NWRmZmU1ZmJhZDlmZWRjMGNiMzlmNzAzM2Q5MzYzYmRmZWFjYWQxZDRiYmMwZmUy
SKF
SKF
PHP 6SPC560TB
SKF SKF
Description
PHP 6SPC560TB PULLEY ; NON-RETURNABLE
6 Grooves; 569.6MM Outside Diameter; Bushed; 5050 Bushing Series; SPC Belt Series; 560MM Pitch Minimum; 560MM Pitch Maximum; 70 To 125MM Bushing Bore Range; Keyway
Part #
PHP 6SPC560TB
BDI #
1282545
Details
1434.23
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/PHP-6SPC560TB/p/1282545
Your Price
$ 1,434.23 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
77.5
EAN
7316572762509
Product Group - BDI
M02350
Number of Grooves
6
Mounting Method
Bushed
Bushing Size
5050
Belt Series
SPC
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Web Style
Inch - Metric
Metric
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Long Description
6 Grooves; 569.6MM Outside Diameter; Bushed; 5050 Bushing Series; SPC Belt Series; 560MM Pitch Minimum; 560MM Pitch Maximum; 70 To 125MM Bushing Bore Range; Keyway
Bore
0 Inch | 0 Millimeter
Pitch Diameter Maximum
22.047 Inch | 560 Millimeter
Belt Width Maximum
0.866 Inch | 22 Millimeter
Bushing Bore Range
2-5/8 To 5 Inch | 70 To 125 Millimeter
Pitch Diameter Minimum
22.047 Inch | 560 Millimeter
Belt Width Minimum
0.866 Inch | 22 Millimeter
Outside Diameter
22.425 Inch | 569.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh