https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-6G-TL-KW-WEB2-300x300.jpg?context=bWFzdGVyfHJvb3R8Njk4M3xpbWFnZS9qcGVnfGFEVmxMMmcwWWk4eE1EYzJPREEyTWpReE5EZzNPQzlKVGtSWVdGaFFWVXhNUlZsZlJsaEVYelpIWDFSTVgwdFhYMWRGUWpKZk16QXdlRE13TUM1cWNHY3wwNjAyZWVmMjUwMjUyM2E5NWRmZmU1ZmJhZDlmZWRjMGNiMzlmNzAzM2Q5MzYzYmRmZWFjYWQxZDRiYmMwZmUy
SKF
SKF
PHP 6SPC710TB
SKF SKF
Description
PHP 6SPC710TB PULLEY ; NON-RETURNABLE
6 Grooves; 719.6MM Outside Diameter; Bushed; 5050 Bushing Series; SPC Belt Series; 710MM Pitch Minimum; 710MM Pitch Maximum; 70 To 125MM Bushing Bore Range; Keyway
Part #
PHP 6SPC710TB
BDI #
1282557
Details
1938.54
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/PHP-6SPC710TB/p/1282557
Your Price
$ 1,938.54 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
107.3
EAN
7316572763995
Product Group - BDI
M02350
Number of Grooves
6
Mounting Method
Bushed
Bushing Size
5050
Belt Series
SPC
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Web Style
Inch - Metric
Metric
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Weight / LBS
236.55573
Long Description
6 Grooves; 719.6MM Outside Diameter; Bushed; 5050 Bushing Series; SPC Belt Series; 710MM Pitch Minimum; 710MM Pitch Maximum; 70 To 125MM Bushing Bore Range; Keyway
Belt Width Minimum
0.866 Inch | 22 Millimeter
Pitch Diameter Maximum
27.953 Inch | 710 Millimeter
Pitch Diameter Minimum
27.953 Inch | 710 Millimeter
Outside Diameter
28.331 Inch | 719.6 Millimeter
Belt Width Maximum
0.866 Inch | 22 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
2-5/8 To 5 Inch | 70 To 125 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh