![PHP 6SPZ90TB](/medias/INDXXXPULLEY-FXD-6G-TL-KW-SOL-300x300.jpg?context=bWFzdGVyfHJvb3R8NTAzMzN8aW1hZ2UvanBlZ3xhR1k0TDJoaE5pOHhNREV4TXpVNU16WXdOakUzTkM5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpaSFgxUk1YMHRYWDFOUFRGOHpNREI0TXpBd0xtcHdad3xlYjBlZTUyMjcyNmNlODkzYTdiMWUyN2UzNjBkMDNhODE1MWRlNTVjNGNmMjhkOThjMTMyNjkwZDNlMzk2NzA4)
![PHP 6SPZ90TB](/medias/INDXXXPULLEY-FXD-6G-TL-KW-SOL-300x300.jpg?context=bWFzdGVyfHJvb3R8NTAzMzN8aW1hZ2UvanBlZ3xhR1k0TDJoaE5pOHhNREV4TXpVNU16WXdOakUzTkM5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpaSFgxUk1YMHRYWDFOUFRGOHpNREI0TXpBd0xtcHdad3xlYjBlZTUyMjcyNmNlODkzYTdiMWUyN2UzNjBkMDNhODE1MWRlNTVjNGNmMjhkOThjMTMyNjkwZDNlMzk2NzA4)
SKF
SKF
PHP 6SPZ90TB
SKF SKF
Description
PHP 6SPZ90TB PULLEY ; NON-RETURNABLE
6 Grooves; 94MM Outside Diameter; Bushed; 1610 Bushing Series; SPZ Belt Series; 90MM Pitch Minimum; 90MM Pitch Maximum; 14 To 42MM Bushing Bore Range; Keyway
Part #
PHP 6SPZ90TB
BDI #
1282629
Details
29.04
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/PHP-6SPZ90TB/p/1282629
Your Price
$ 29.04 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
1.408
EAN
7316572630211
Product Group - BDI
M02350
Number of Grooves
6
Mounting Method
Bushed
Bushing Size
1610
Belt Series
SPZ
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Solid Style
Inch - Metric
Metric
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Long Description
6 Grooves; 94MM Outside Diameter; Bushed; 1610 Bushing Series; SPZ Belt Series; 90MM Pitch Minimum; 90MM Pitch Maximum; 14 To 42MM Bushing Bore Range; Keyway
Outside Diameter
3.701 Inch | 94 Millimeter
Pitch Diameter Minimum
3.543 Inch | 90 Millimeter
Belt Width Minimum
0.382 Inch | 9.7 Millimeter
Pitch Diameter Maximum
3.543 Inch | 90 Millimeter
Bushing Bore Range
1/2 To 1-5/8 Inch | 14 To 42 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Maximum
0.382 Inch | 9.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh