https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-8G-QD-KW-ARM-300x300.jpg?context=bWFzdGVyfHJvb3R8Mzc3NTN8aW1hZ2UvanBlZ3xhRGt6TDJobFpTOHhNREV4TXpVNE5qVXlPREk0Tmk5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpoSFgxRkVYMHRYWDBGU1RWOHpNREI0TXpBd0xtcHdad3xkOTlmYmZlYmNhYmMyOWE4NDY1ZDU2YTc5YTM0ZmUyYzBlMGM5OGRhODBiODkyYWQyYWE5NWVlNmQ3MTY3YjZi
SKF
SKF
PHP 8-C500-M
SKF SKF
Description
PHP 8-C500-M PULLEY ; NON-RETURNABLE
8 Grooves; 50.4" Outside Diameter; Bushed; M Bushing Series; C Belt Series; 50" Pitch Minimum; 50" Pitch Maximum; 2 To 5-1/2" Bushing Bore Range; Keyway
Part #
PHP 8-C500-M
BDI #
1291854
Details
6124.77
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/PHP-8-C500-M/p/1291854
Your Price
$ 6,124.77 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
215.5
EAN
7316572765913
Product Group - BDI
M02350
Number of Grooves
8
Mounting Method
Bushed
Bushing Size
M
Belt Series
C
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Weight / LBS
475.09561
Long Description
8 Grooves; 50.4" Outside Diameter; Bushed; M Bushing Series; C Belt Series; 50" Pitch Minimum; 50" Pitch Maximum; 2 To 5-1/2" Bushing Bore Range; Keyway
Bore
0 Inch | 0 Millimeter
Pitch Diameter Minimum
50 Inch | 1270 Millimeter
Belt Width Maximum
0.875 Inch | 22.225 Millimeter
Bushing Bore Range
2 To 5-1/2 Inch | 80 To 125 Millimeter
Belt Width Minimum
0.875 Inch | 22.225 Millimeter
Outside Diameter
50.4 Inch | 1280.16 Millimeter
Pitch Diameter Maximum
50 Inch | 1270 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh