https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-8G-TL-KW-SOL-300x300.jpg?context=bWFzdGVyfHJvb3R8NTk1N3xpbWFnZS9qcGVnfGFHTTRMMmhqTXk4eE1EYzJOamN6TlRFM09UZ3dOaTlKVGtSWVdGaFFWVXhNUlZsZlJsaEVYemhIWDFSTVgwdFhYMU5QVEY4ek1EQjRNekF3TG1wd1p3fGNhMzg0OTNmM2U1NzcxMTdiZjIwNTBlYTg0MWMzZjgwMjkzZGIyZGJhYWVlZGZkNjBhZTQ5NGE2NWEyYzNmZTM
SKF
SKF
PHP 8SPB170TB
SKF SKF
Description
PHP 8SPB170TB PULLEY ; NON-RETURNABLE
8 Grooves; 177MM Outside Diameter; Bushed; 3030 Bushing Series; SPB Belt Series; 170MM Pitch Minimum; 170MM Pitch Maximum; 35 To 75MM Bushing Bore Range; Keyway
Part #
PHP 8SPB170TB
BDI #
1282233
Details
192.4
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/PHP-8SPB170TB/p/1282233
Your Price
$ 192.40 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
9.281
EAN
7316572627235
Product Group - BDI
M02350
Number of Grooves
8
Mounting Method
Bushed
Bushing Size
3030
Belt Series
SPB
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Solid Style
Inch - Metric
Metric
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Long Description
8 Grooves; 177MM Outside Diameter; Bushed; 3030 Bushing Series; SPB Belt Series; 170MM Pitch Minimum; 170MM Pitch Maximum; 35 To 75MM Bushing Bore Range; Keyway
Belt Width Minimum
0.642 Inch | 16.3 Millimeter
Belt Width Maximum
0.642 Inch | 16.3 Millimeter
Pitch Diameter Maximum
6.693 Inch | 170 Millimeter
Outside Diameter
6.969 Inch | 177 Millimeter
Pitch Diameter Minimum
6.693 Inch | 170 Millimeter
Bushing Bore Range
1 To 3 Inch | 35 To 75 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh