https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-8G-TL-KW-WEB2-300x300.jpg?context=bWFzdGVyfHJvb3R8NzU0M3xpbWFnZS9qcGVnfGFEQTJMMmc1WkM4eE1EYzJOalE0TlRRMU5EZzNPQzlKVGtSWVdGaFFWVXhNUlZsZlJsaEVYemhIWDFSTVgwdFhYMWRGUWpKZk16QXdlRE13TUM1cWNHY3wzMDVhYWUzNzEwYzg4OWIxNzZlZGYwMjA3Mzg5NzUxODJkZjI5ZTZiZDdjOTllY2E1NWI3Yzg5YTE2YWQ5Mjk0
SKF
SKF
PHP 8SPZ400TB
SKF SKF
Description
PHP 8SPZ400TB PULLEY ; NON-RETURNABLE
8 Grooves; 404MM Outside Diameter; Bushed; 3030 Bushing Series; SPZ Belt Series; 400MM Pitch Minimum; 400MM Pitch Maximum; 35 To 75MM Bushing Bore Range; Keyway
Part #
PHP 8SPZ400TB
BDI #
1282776
Details
346.13
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/PHP-8SPZ400TB/p/1282776
Your Price
$ 346.13 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
17.618
EAN
7316572760550
Product Group - BDI
M02350
Number of Grooves
8
Mounting Method
Bushed
Bushing Size
3030
Belt Series
SPZ
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Web Style
Inch - Metric
Metric
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Long Description
8 Grooves; 404MM Outside Diameter; Bushed; 3030 Bushing Series; SPZ Belt Series; 400MM Pitch Minimum; 400MM Pitch Maximum; 35 To 75MM Bushing Bore Range; Keyway
Bore
0 Inch | 0 Millimeter
Pitch Diameter Minimum
15.748 Inch | 400 Millimeter
Belt Width Minimum
0.382 Inch | 9.7 Millimeter
Belt Width Maximum
0.382 Inch | 9.7 Millimeter
Pitch Diameter Maximum
15.748 Inch | 400 Millimeter
Bushing Bore Range
1 To 3 Inch | 35 To 75 Millimeter
Outside Diameter
15.906 Inch | 404 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh