https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-10G-QD-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MjExMDR8aW1hZ2UvanBlZ3xhRFF3TDJnNU1TOHhNRFV3TnpNek5EUTRNems1T0M5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpFd1IxOVJSRjlMVjE4ek1EQjRNekF3TG1wd1p3fDBkNGYwYmE1Y2IwZTQzOWNmNWVhYjVkZTMxYWU2NTUyODc1MGViMmFlNjE2ZDk5NWU0ZmJjMTU2OWVkZWJhODA
GATES
GATES
QD10/8V30.00
GATES GATES
Description
QD10/8V30.00 TRANSMISSION PULLEY
10 Grooves; 30" Outside Diameter; Bushed; N Bushing Series; 8V Belt Series; 29.8" Pitch Minimum; 29.8" Pitch Maximum; 2-7/16 To 5-7/8" Bushing Bore Range; Keyway
Part #
78770300
BDI #
1129941
Details
6203.98
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/QD10-8V30-00/p/1129941
Your Price
$ 6,203.98 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
210.01
EAN
0698672071444
Product Group - BDI
M02350
Number of Grooves
10
Mounting Method
Bushed
Bushing Size
N
Belt Series
8V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Weight / LBS
210.202
Long Description
10 Grooves; 30" Outside Diameter; Bushed; N Bushing Series; 8V Belt Series; 29.8" Pitch Minimum; 29.8" Pitch Maximum; 2-7/16 To 5-7/8" Bushing Bore Range; Keyway
Outside Diameter
30 Inch | 762 Millimeter
Bushing Bore Range
2-7/16 To 5-7/8 Inch | 100 To 120 Millimeter
Belt Width Minimum
1 Inch | 25.4 Millimeter
Pitch Diameter Minimum
29.8 Inch | 756.92 Millimeter
Pitch Diameter Maximum
29.8 Inch | 756.92 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Maximum
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh