https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-10G-QD-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8ODQyNHxpbWFnZS9qcGVnfGFEWmxMMmhrTkM4eE1EYzNNREV3TlRjeU9UQTFOQzlKVGtSWVdGaFFWVXhNUlZsZlJsaEVYekV3UjE5UlJGOUxWMTh6TURCNE16QXdMbXB3Wnd8NjI3NjkyODlhNjE0MzE5NTI5Y2MzYjk4YWJiNzBiMWY1OTc1ZGQ0ZjVjN2Q5OTIzYjE0M2Y4NzQzZDNmMTc0MQ
GATES
GATES
QD10C44.0
GATES GATES
Description
QD10C44.0 TRANSMISSION PULLEY
10 Grooves; 44.4" Outside Diameter; Bushed; M Bushing Series; C Belt Series; 44" Pitch Minimum; 44" Pitch Maximum; 2 To 5-1/2" Bushing Bore Range; Keyway
Part #
78350440
BDI #
1129981
Details
7391.92
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/QD10C44-0/p/1129981
Your Price
$ 7,391.92 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
206.38
EAN
0698672032889
Product Group - BDI
M02350
Number of Grooves
10
Mounting Method
Bushed
Bushing Size
M
Belt Series
C
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Multi Duty
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Weight / LBS
206.57
Long Description
10 Grooves; 44.4" Outside Diameter; Bushed; M Bushing Series; C Belt Series; 44" Pitch Minimum; 44" Pitch Maximum; 2 To 5-1/2" Bushing Bore Range; Keyway
Belt Width Maximum
0.875 Inch | 22.225 Millimeter
Belt Width Minimum
0.875 Inch | 22.225 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Minimum
44 Inch | 1117.6 Millimeter
Pitch Diameter Maximum
44 Inch | 1117.6 Millimeter
Outside Diameter
44.4 Inch | 1127.76 Millimeter
Bushing Bore Range
2 To 5-1/2 Inch | 90 To 120 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh