https://www.bdiexpress.com/medias/INDGATSHEAVE-SUPER-HC-QD-12GRV-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQ0NTV8aW1hZ2UvanBlZ3xhR1ZoTDJoak5pOHhNRFF3T1RRMk56azJPVFUyTmk5SlRrUkhRVlJUU0VWQlZrVmZVMVZRUlZKZlNFTmZVVVJmTVRKSFVsWmZNekF3ZURNd01DNXFjR2N8ZWM2NDZkNGYzODdhN2JiNzg0YWU3MjQxMDk2YmI5ODk1MGY2YWNhN2RiOWU0Y2Y3YTRiZjc1NmFlODNlYjEwYQ
GATES
GATES
QD12D15.0
GATES GATES
Description
QD12D15.0 TRANSMISSION PULLEY
12 Grooves; 15.64" Outside Diameter; Bushed; M Bushing Series; D Belt Series; 15" Pitch Minimum; 15" Pitch Maximum; 2 To 5-1/2" Bushing Bore Range; Keyway
Part #
78372150
BDI #
1130044
Details
5596.75
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/QD12D15-0/p/1130044
Your Price
$ 5,596.75 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
127.46
EAN
0770075435532
Product Group - BDI
M02350
Number of Grooves
12
Mounting Method
Bushed
Bushing Size
M
Belt Series
D
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Multi Duty
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Weight / LBS
127.574
Long Description
12 Grooves; 15.64" Outside Diameter; Bushed; M Bushing Series; D Belt Series; 15" Pitch Minimum; 15" Pitch Maximum; 2 To 5-1/2" Bushing Bore Range; Keyway
Bore
0 Inch | 0 Millimeter
Pitch Diameter Minimum
15 Inch | 381 Millimeter
Pitch Diameter Maximum
15 Inch | 381 Millimeter
Bushing Bore Range
2 To 5-1/2 Inch | 90 To 120 Millimeter
Outside Diameter
15.64 Inch | 397.256 Millimeter
Belt Width Maximum
1.25 Inch | 31.75 Millimeter
Belt Width Minimum
1.25 Inch | 31.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh