https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-8G-QD-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkyMjd8aW1hZ2UvanBlZ3xhREJoTDJoaVlTOHhNREk1TXpRek5qazNNekE0Tmk5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpoSFgxRkVYMHRYWHpNd01IZ3pNREF1YW5CbnxkMTI4NjI0NjZhYTJlNmVjMmY0MjVhMzU1YmViN2VhZjc1YWM1NzE2Y2QyOGM4NzA0MTc3ZTQ4OTFkY2Y5ZjM1
GATES
GATES
QD8C44.0
GATES GATES
Description
QD8C44.0 TRANSMISSION PULLEY
8 Grooves; 44.4" Outside Diameter; Bushed; M Bushing Series; C Belt Series; 44" Pitch Minimum; 44" Pitch Maximum; 2 To 5-1/2" Bushing Bore Range; Keyway
Part #
78348440
BDI #
1130949
Details
6758.35
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/QD8C44-0/p/1130949
Your Price
$ 6,758.35 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
267.62
EAN
0698672032865
Product Group - BDI
M02350
Number of Grooves
8
Mounting Method
Bushed
Bushing Size
M
Belt Series
C
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Multi Duty
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Weight / LBS
267.86
Long Description
8 Grooves; 44.4" Outside Diameter; Bushed; M Bushing Series; C Belt Series; 44" Pitch Minimum; 44" Pitch Maximum; 2 To 5-1/2" Bushing Bore Range; Keyway
Outside Diameter
44.4 Inch | 1127.76 Millimeter
Belt Width Maximum
0.875 Inch | 22.225 Millimeter
Pitch Diameter Minimum
44 Inch | 1117.6 Millimeter
Bushing Bore Range
2 To 5-1/2 Inch | 90 To 120 Millimeter
Pitch Diameter Maximum
44 Inch | 1117.6 Millimeter
Belt Width Minimum
0.875 Inch | 22.225 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh