https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-6G-TL-KW-ARM-300x300.jpg?context=bWFzdGVyfHJvb3R8NjgzMnxpbWFnZS9qcGVnfGFHUXhMMmc0TWk4eE1EYzJOemt5TVRBMU16Y3lOaTlKVGtSWVdGaFFWVXhNUlZsZlJsaEVYelpIWDFSTVgwdFhYMEZTVFY4ek1EQjRNekF3TG1wd1p3fGRjZjkxYmJiODdlNjc2ZTViODQ1NjExN2ZhYTA1OGZkYTVjZjM3ZjA1ZDBiOTVhOTQ4YjA2MDViMzk0MmRiYjU
OPTIBELT
OPTIBELT
TB SPC710/6 5050
OPTIBELT OPTIBELT
Description
TB SPC710/6 5050 V-GROOVED PULLEY ; TAPER BUSH V GRV
Transmission Pulley; 6 Grooves; 719.6MM Outside Diameter; Bushed; 5050 Bushing Series; SPC Belt Series; 710MM Pitch Minimum; 710MM Pitch Maximum; 55 To 125MM Bushing Bore Range; Keyway
Part #
TB SPC710/6 5050
BDI #
1084598
Details
3177.5
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/TB-SPC710-6-5050/p/1084598
Your Price
$ 3,177.50 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
99.79
EAN
4014486249514
Product Group - BDI
M02350
Number of Grooves
6
Mounting Method
Bushed
Bushing Size
5050
Belt Series
SPC
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Arm Style
Inch - Metric
Metric
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Weight / LBS
244.53
Long Description
Transmission Pulley; 6 Grooves; 719.6MM Outside Diameter; Bushed; 5050 Bushing Series; SPC Belt Series; 710MM Pitch Minimum; 710MM Pitch Maximum; 55 To 125MM Bushing Bore Range; Keyway
Belt Width Minimum
0.866 Inch | 22 Millimeter
Pitch Diameter Minimum
27.953 Inch | 710 Millimeter
Outside Diameter
28.331 Inch | 719.6 Millimeter
Belt Width Maximum
0.866 Inch | 22 Millimeter
Pitch Diameter Maximum
27.953 Inch | 710 Millimeter
Bushing Bore Range
2-7/16 To 5 Inch | 55 To 125 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh