RINGBALL
RINGBALL
WPC1000X
RINGBALL RINGBALL
Description
WPC1000X WELD A PULLEY
1 Groove; 10" OD; Bushed; C Belt Series; 10" Pitch Minimum; 10" Pitch Maximum; Keyway
Part #
WPC1000X
BDI #
18175631
Details
52.75
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/WPC1000X/p/18175631
Your Price
$ 52.75 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
1.61
EAN
0623647486206
Product Group - BDI
M02350
Number of Grooves
1
Mounting Method
Bushed
Bushing Size
X
Belt Series
C
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Split Steel | Solid Style | Hub Need to Order Seperatly
Inch - Metric
Inch
Category - BDI
Sheaves - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Long Description
1 Groove; 10" OD; Bushed; C Belt Series; 10" Pitch Minimum; 10" Pitch Maximum; Keyway
Belt Width Minimum
0.875 Inch | 22.225 Millimeter
Bushing Bore Range
1/2 To 1-1/2 Inch | 15 To 38 Millimeter
Belt Width Maximum
0.875 Inch | 22.225 Millimeter
Outside Diameter
10 Inch | 254 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Minimum
10 Inch | 254 Millimeter
Pitch Diameter Maximum
10 Inch | 254 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh